Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 6W, S6, Bayonet Double Contact Base, Sign & Indicator, 10PK
Mfr # S3901
Zoro # G0967208
product price: $0.68
/ea
Sold in multiples of 20 for $13.60
$13.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Watts 6 W
- Bulb Shape S6
- Product Type Bulb,Incandescent,6W,S6,Bayonet Do,Package Quantity 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3901
- Zoro # G0967208
- UPC # 045923039010
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Dimmable | No |
Watts | 6 W |
Bulb Shape | S6 |
Product Type | Bulb,Incandescent,6W,S6,Bayonet Do,Package Quantity 10 |
Description
Incandescent Bulb, Bulb Shape S6, Watts 6 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR K&E GEAR 140 Lumens, LED Black Headlamp (KE-FC115)
- ILC Chevrolet/Chevy Malibu L4 2.4l 615cca Trunk Year2013 Green LED light bulb lamp (MALIBU L4 2.4L 615CCA TRUNK YEAR2013 GREEN LED)
- METALUX Allpro Heavy Duty Vaportite 4Ft 2L Unv1 (APHDVT-232)
- ILC Replacement For LIGHT BULB LAMP, HATCH RS1280 (HATCH RS12-80)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V - 2-Pack (S3753)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V - Carded (S4706)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V (S3822)
- SATCO 40 W G30 Incandescent - Gloss White - 2500 Hours - 300L - Medium Base - 120V (S3671)
- SATCO 5 W C7 Incandescent - 1000 Hours - 10L - Candelabra Base - 120V - 2-Pack (S4520)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 212L - Candelabra Base - 120V - 2-Pack (S3782)
- SATCO 2.24 W miniature - T3 1/4 - 15000 Hours - Miniature Bayonet Base - 28V (S6920)
- Satco Decorative Light Bulbs