Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 50W, R20, Medium Base, Shatter Proof
Mfr # S4886
Zoro # G0966456
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R20
- Dimmable No
- Watts 50 W
- Product Type Bulb,Incandescent,50W,R20,Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4886
- Zoro # G0966456
- UPC # 045923048869
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Bulb Shape | R20 |
Dimmable | No |
Watts | 50 W |
Product Type | Bulb,Incandescent,50W,R20,Medium Base |
Description
Incandescent Bulb, Bulb Shape R20, Watts 50 W, Dimmable No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light 11 in. Oblong Round Bulk Head Die Cast Bulk Head (60-517)
- LITHONIA LIGHTING Contractor Select GT 2x4ft. Integrated LED 4000 Lumens 4000K 120V Commercial Grade Recessed Troffer (2GTL4 A12 120 LP840)
- ILC Replacement for Eiko Dt40/35/rs replacement light bulb lamp (DT40/35/RS EIKO)
- HALO Hs4R (HS4RMW)
- SATCO 25 W A19 Incandescent - Frost - 2500 Hours - 180L - Medium Base - 130V - 2/Pack (S3950)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2413)
- SATCO 11 W S14 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 130V (S3962)
- SATCO 40 W A19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2412)
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3948)
- SATCO 25 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V (S3366)
- SATCO Bulb, Incandescent, 25W, G25, Medium Base, Globe Light (S3860)
- Satco Decorative Light Bulbs