Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 40W, T10, Medium Base, Tubular
Mfr # S3702
Zoro # G0966219
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Bulb Shape T10
- Watts 40 W
- Product Type Bulb,Incandescent,40W,T10,Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3702
- Zoro # G0966219
- UPC # 045923037023
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Dimmable | No |
Bulb Shape | T10 |
Watts | 40 W |
Product Type | Bulb,Incandescent,40W,T10,Medium Base |
Description
Incandescent Bulb, Bulb Shape T10, Watts 40 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT FUEZR-2 Ultra-Bright Worklight/Flas, PK2 (TT-102-2PK)
- SIGNIFY LED, 7.8 W, MR16, 2-Pin (GU5.3) (7.8MR16/PER/930/S10/DIM/EC/12V 10/1FB)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 8.2 lb (2122-20, 48-11-1850)
- ILC Replacement for Philips F20t12/30u replacement light bulb lamp (F20T12/30U PHILIPS)
- SATCO 60 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 672L - Candelabra Base - 120V (S3246)
- SATCO 25 W B11 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V (S3231)
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V - 2-Pack (S3723)
- SATCO 20 W T6 1/2 Incandescent - Frost - 1500 Hours - 140L - Intermediate Base - 130V (S3281)
- SATCO 25 W A19 Incandescent - Clear - 1500 Hours - 185L - Medium Base - 120V - 2/Pack (S6040)
- SATCO 30 W sealed beam - PAR36 - 100 Hours - Screw Terminal Base - 6.4V (S4322)
- LUMAPRO LUMAPRO 0.04W, T3 Miniature Neon Light Bulb (B1A-10PK)
- Satco Decorative Light Bulbs