Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 40W, T10, Medium Base, Tubular
Mfr # S3253
Zoro # G0966158
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable No
- Watts 40 W
- Bulb Shape T10
- Product Type Bulb,Incandescent,40W,T10,Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3253
- Zoro # G0966158
- UPC # 045923032530
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Dimmable | No |
Watts | 40 W |
Bulb Shape | T10 |
Product Type | Bulb,Incandescent,40W,T10,Medium Base |
Description
Incandescent Bulb, Bulb Shape T10, Watts 40 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON OPTICAL Carson® LV-10 LumiVisor„¢ LED Lighted 2x/3x/5x/6x Head Worn Magnifier (LV-10)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/25W/SPX50/ECO)
- SUNSHINE LIGHTING Sunlite FDL22/50K 22 Watt FDL 2-Pin Quad Tube GX32D-2 Base, Super White (05755-SU)
- SYLVANIA Quartz Metal Halide HID Bulb, 250W, 4000K (M250/U/ED28)
- SATCO Bulb, Incandescent, 100W, A19, Med Left Hand Thread LHT Base, Type A (S6010)
- SATCO 40 W A19 Incandescent - Ceramic Yellow - 2000 Hours - Medium Base - 130V (S4983)
- SATCO 12 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 12V (S4332)
- SATCO 7.5 W CA5 Incandescent - Frost - 1500 Hours - 35L - Candelabra Base - 120V (S3242)
- SATCO 120 W PAR38 Incandescent - Clear - 2000 Hours - 1740L - Side Prong Base - 120V (S4802)
- SATCO 15 W T6 Incandescent - Frost - 2500 Hours - 90L - Candelabra Base - 120V (S3315)
- SATCO 11 W S14 Incandescent - Frost - 2500 Hours - 65L - Medium Base - 130V (S3966)
- Satco Decorative Light Bulbs