Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 40W, A15, Medium Base, Shatter Proof
Mfr # S4881
Zoro # G0965108
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A15
- Watts 40 W
- Dimmable No
- Product Type Bulb,Incandescent,40W,A15,Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4881
- Zoro # G0965108
- UPC # 045923048814
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Bulb Shape | A15 |
Watts | 40 W |
Dimmable | No |
Product Type | Bulb,Incandescent,40W,A15,Medium Base |
Description
Incandescent Bulb, Bulb Shape A15, Watts 40 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 4100K (CF13DS/841/ECO)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, EX39 (LED-8029M345-A-FW)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-22K)
- ILC Replacement for Osram Sylvania 64604 replacement light bulb lamp (64604 OSRAM SYLVANIA)
- SATCO Reflector Lamp, BR40 Bulb Shape, 5500 lm (S7007)
- SATCO Reflector Lamp, R40 Bulb Shape, 300 lm (S4750)
- SATCO 50 W R20 Incandescent - Blue - 2000 Hours - Medium Base - 130V (S3202)
- SATCO Bulb, Incandescent, 60W, G25, Medium Base, Globe Light (S3862)
- SATCO 25 W A19 Incandescent - Frost - 2500 Hours - 180L - Medium Base - 130V - 2/Pack (S3950)
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2421)
- SATCO 3 W CA10 Incandescent - Clear - 1000 Hours - Medium Base - 120V (S3657)
- Satco Decorative Light Bulbs