Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 25W, T10, Medium Base, Tubular
Mfr # S3251
Zoro # G0964426
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Bulb Shape T10
- Watts 25 W
- Product Type Bulb,Incandescent,25W,T10,Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3251
- Zoro # G0964426
- UPC # 045923032516
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Dimmable | No |
Bulb Shape | T10 |
Watts | 25 W |
Product Type | Bulb,Incandescent,25W,T10,Medium Base |
Description
Incandescent Bulb, Bulb Shape T10, Watts 25 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INOVA General Purpose Kychn Light, LED, Black (BB-W)
- DUAL-LITE Emergency Light, 120/277V Input, 9-7/8" W (DYN12)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- METALUX Gr8 3 Lmp, 2X4 Fl Trof, Elt Bal (2), T8 (2GR8-332A-UNV-EB82-U)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V (S3822)
- SATCO Incandescent Lamp, S11 Bulb Shape, 370 lm (S3629)
- SATCO 40 W T6 1/2 Incandescent - Frost - 1500 Hours - 340L - Intermediate Base - 130V (S3225)
- SATCO 50 W R20 Incandescent - Green - 2000 Hours - Medium Base - 130V (S3201)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 180L - Medium Base - 120V (S3841)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 220L - European Base - 120V (S3380)
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (S3218)
- Satco Decorative Light Bulbs