Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 25W, G25, Medium Base, Globe Light
Mfr # S3860
Zoro # G0964286
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Watts 25 W
- Bulb Shape G25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3860
- Zoro # G0964286
- UPC # 045923038600
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Dimmable | No |
Watts | 25 W |
Bulb Shape | G25 |
Description
Incandescent Bulb, Bulb Shape G25, Watts 25 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Target-211200-95 (TARGET-211200-95 BATTERIES AND LIGHT BULBS)
- AMAX LIGHTING AMAX Lighting LED-V001L 11 x 3 in. LED Ceiling Fixture Drum - White (LED-V001L)
- STREAMLIGHT Flashlight Microstream Usb - Red (66602)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 18500Lm (CLU4-150P5PDBK-TN)
- SATCO Bulb, Incandescent, 60W, G25, Medium Base, Globe Light (S3862)
- SATCO 25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 34V (S5020)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator, 5PK (S3606)
- SATCO 25 W A19 Incandescent - Clear - 2500 Hours - 170L - Medium Base - 130V - 2/Pack (S3940)
- SATCO 75 W BR30 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3239)
- SATCO 15 W CA8 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V - 2-Pack (S3773)
- LUMAPRO LUMAPRO 18W, S8 Miniature Incandescent Light Bulb (1630)
- Satco Decorative Light Bulbs