Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 25W, CA10, Medium Base, Decorative Light
Mfr # S3267
Zoro # G0963963
product price: $0.72
/ea
Sold in multiples of 11 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Watts 25 W
- Bulb Shape CA10
- Product Type Bulb,Incandescent,25W,CA10,Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3267
- Zoro # G0963963
- UPC # 045923032677
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Dimmable | No |
Watts | 25 W |
Bulb Shape | CA10 |
Product Type | Bulb,Incandescent,25W,CA10,Medium Base |
Description
Incandescent Bulb, Bulb Shape CA10, Watts 25 W, Dimmable No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DAMAR 60T10/64CL/SS 130V CLEAR (60T10/64CL/SS 130V CLEAR DAMAR)
- SYLVANIA Natural LED Bulb, Spotlight, PAR30 Lamp, E26 Lamp Base, Dimmable, Clear, Daylight Light (40915)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- ILC Replacement for Philips 100/300/w 120v replacement light bulb lamp (100/300/W 120V PHILIPS)
- SATCO 40 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 384L - Candelabra Base - 120V (S3245)
- SATCO 100 W A19 Incandescent - Silver Crown - 1500 Hours - 960L - Medium Base - 130V (S3956)
- SATCO Satco Products S3274 25W Clear Candlebra Base With Tip Pack of 25 (45923032745)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V (S3822)
- SATCO 50 W R20 Incandescent - Blue - 2000 Hours - Medium Base - 130V (S3202)
- SATCO 15 W CA8 Incandescent - Frost - 2500 Hours - 90L - Candelabra Base - 130V (A3677)
- SATCO 11 W S14 Incandescent - Clear - 2500 Hours - 80L - Medium Base - 130V - Carded (S4565)
- Satco Decorative Light Bulbs