Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light
Mfr # S3282
Zoro # G0963604
original price:
$0.69
14% off
new price: $0.59
/ea
Sold in multiples of 14 for $8.26
$8.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 25 W
- Bulb Shape BA9
- Dimmable Yes
- Product Type Bulb,Incandescent,25W,BA9 1/2,Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3282
- Zoro # G0963604
- UPC # 045923032820
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Watts | 25 W |
Bulb Shape | BA9 |
Dimmable | Yes |
Product Type | Bulb,Incandescent,25W,BA9 1/2,Candelabra |
Description
Incandescent Bulb, Bulb Shape BA9, Watts 25 W, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B432Punvhe-A (B432PUNVHE-A)
- NITE IZE Headband Flashlight Holder, Black (NPO-03-01)
- ILC Replacement for Philips 12428 replacement light bulb lamp (12428 PHILIPS)
- ILC Replacement for Damar Fsv/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FSV/DC 20W 12V MR11 BA15D DAMAR)
- SATCO 25 W B10 Incandescent - Clear - 1000 Hours - 200L - Candelabra Base - 220V (S3386)
- SATCO 60 W C15 Incandescent - Clear - 4000 Hours - Medium Base - 120V - Shatter Proof (S4535)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V - 2-Pack (S3753)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3703)
- SATCO 11 W S14 Incandescent - Frost - 2500 Hours - 65L - Medium Base - 130V (S3966)
- SATCO 300 W PS35 Incandescent - Frost - 2500 Hours - 3600L - Mogul Base - 130V (S4962)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (386-10PK)
- Satco Decorative Light Bulbs