Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light
Mfr # A3682
Zoro # G0963568
product price: $0.56
/ea
Sold in multiples of 14 for $7.84
$7.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BA9
- Dimmable Yes
- Watts 25 W
- Product Type Bulb,Incandescent,25W,BA9 1/2,Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # A3682
- Zoro # G0963568
- UPC # 045923036828
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Bulb Shape | BA9 |
Dimmable | Yes |
Watts | 25 W |
Product Type | Bulb,Incandescent,25W,BA9 1/2,Candelabra |
Description
Incandescent Bulb, Bulb Shape BA9, Watts 25 W, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco M57/175cwa/5t/k (M57/175CWA/5T/K HALCO)
- NEBO Best Rechargeable LED Flashlight and Work Light (NEB-WLT-0003)
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- ILC Replacement for Damar 28033a (28033A DAMAR)
- SATCO 40 W T8 Incandescent - Clear - 2000 Hours - 265L - Medium Base - 130V (S2977)
- SATCO 25 W CA10 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3667)
- SATCO 15 W B8 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 130V (S3345)
- SATCO 40 W C15 Incandescent - Spun White - 4000 Hours - 316L - Medium Base - 120V (S3414)
- SATCO 60 W C15 Incandescent - Clear - 4000 Hours - Medium Base - 120V - Shatter Proof (S4535)
- SATCO 100 W A19 Incandescent - Yellow - 2000 Hours - Medium Base - 130V - 2/Pack (S3939)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V (S3416)
- Satco Decorative Light Bulbs