Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 25W, A15, Medium Base, General Service
Mfr # S3815
Zoro # G0963324
original price:
$1.77
47% off
Sold in multiples of 9 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 25 W
- Dimmable No
- Bulb Shape A15
- Product Type Bulb,Incandescent,25W,A15,Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3815
- Zoro # G0963324
- UPC # 045923038150
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Watts | 25 W |
Dimmable | No |
Bulb Shape | A15 |
Product Type | Bulb,Incandescent,25W,A15,Medium Base |
Description
Incandescent Bulb, Bulb Shape A15, Watts 25 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Four-Foot LED Strip Light (P730001-030-30)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- KEYSTONE TECHNOLOGIES HID LED, 45 W, 54 W, 63 W, EX39 (KT-LED63PSHID-EX39-8CSB-D)
- HALO Metalux 48 in. L White Hardwired LED Strip Light 8800 lm (4ST2L4040R)
- SATCO 60 W C15 Incandescent - Clear - 4000 Hours - Medium Base - 120V - Shatter Proof (S4535)
- SATCO 15 W G16 1/2 Incandescent - Satin White - 1500 Hours - 94L - Candelabra Base - 120V (S3824)
- SATCO 100 W BR38 Incandescent - Blue - 2000 Hours - Medium Base - 230V (S5006)
- SATCO 25 W C15 Incandescent - Spun White - 4000 Hours - 160L - Medium Base - 120V (S3413)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V - Carded (S4706)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - DC Bay Base - 130V - Carded (S3711)
- SYLVANIA Bulb, Incandescent, 200W, PAR46, Medium Side Prong Base, Sealed Beam (S4342)
- Satco Decorative Light Bulbs