Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular
Mfr # S3298
Zoro # G0963157
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20 W
- Dimmable Yes
- Bulb Shape T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3298
- Zoro # G0963157
- UPC # 045923032981
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Watts | 20 W |
Dimmable | Yes |
Bulb Shape | T6 |
Description
Incandescent Bulb, Bulb Shape T6, Watts 20 W, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Beaufort One-Light Medium Wall Lantern (P560050-031)
- SUNLITE LFX/DCO7/MINI/BN/E/D/15W/40K LED 15 Watt (LFX/DCO7/MINI/BN/E/D/15W/40K)
- ILC Replacement for Osram Sylvania 50mr16/fl35/cexn 12V replacement light bulb lamp, 2PK (50MR16/FL35/C(EXN) 12V OSRAM SYLVANIA)
- FEIT ELECTRIC LED ST15 E12 AMBR 25W (ST15C/VG/LED)
- SATCO 15 W CA8 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (A3673)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V (S3396)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V - 2-Pack (S3726)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - DC Bay Base - 130V - Carded (S3711)
- SATCO Reflector Lamp, R40 Bulb Shape, 300 lm (S4750)
- SATCO 15 W T6 Incandescent - Clear - 2000 Hours - 90L - Candelabra Base - 145V (20)
- ILC Replacement for Osram Sylvania 60b10c/dl/bl replacement light bulb lamp, 4PK (60B10C/DL/BL OSRAM SYLVANIA)
- Satco Decorative Light Bulbs