Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 15W, T6, Candelabra Base, Sign & Indicator
Mfr # S4727
Zoro # G0963017
product price: $0.87
/ea
Sold in multiples of 9 for $7.83
$7.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 15 W
- Bulb Shape T6
- Dimmable No
- Product Type Bulb,Incandescent,15W,T6,Candelabra Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4727
- Zoro # G0963017
- UPC # 045923047275
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Incandescent Bulb |
Watts | 15 W |
Bulb Shape | T6 |
Dimmable | No |
Product Type | Bulb,Incandescent,15W,T6,Candelabra Base |
Description
Incandescent Bulb, Bulb Shape T6, Watts 15 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Baffle Trim, 693 (693WB)
- FEIT ELECTRIC LED, 15.5 W, BR40, Medium Screw (E26) (BR40DMHO/927CA)
- ILC Replacement for Swift M3300d replacement light bulb lamp (M3300D SWIFT)
- WESTGATE SL-20W-30K-BZDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ)
- SATCO 40 W C11 Incandescent - Spun White - 4000 Hours - 316L - Candelabra Base - 120V (S3404)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - DC Bay Base - 130V - Carded (S3711)
- SATCO 60 W A19 Incandescent - Ceramic Blue - 2000 Hours - Medium Base - 130V (S4985)
- SATCO 40 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 300L - Medium Base - 120V (S3828)
- SATCO 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 2-Pack (S3797)
- SATCO 15 W T6 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (S3910)
- SATCO Bulb, Incandescent, 300W, PS25, Medium Base, General Service (S4960)
- Satco Decorative Light Bulbs