Shop All Incandescent Light Bulbs
Satco
Bulb, Incandescent, 11W, S14, Medium Base, Sign & Indicator
Mfr # S3960
Zoro # G310458727
product price: $0.83
/ea
Sold in multiples of 12 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S14
- Bulb Base Type Medium
- Watts 11W
- Lighting Technology Incandescent
- Lamp Type Sign & Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3960
- Zoro # G310458727
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S14 |
Bulb Base Type | Medium |
Watts | 11W |
Lighting Technology | Incandescent |
Lamp Type | Sign & Indicator |
Item | Bulb,Incandescent,11W,S14,Medium Base |
Description
Bulb, Incandescent, 11W, S14, Medium Base, Sign & Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Felton Collection Black One-Light Post Lantern (P540024-031)
- ILC Replacement for Satco S4194 replacement light bulb lamp (S4194 SATCO)
- STREAMLIGHT Stinger LED Hl- Light Only- Red (75485)
- LITEZALL Rechargeable Revive Headlamp (LA-RCHCOB-8/24)
- SATCO Bulb 300w PS25 Clear Med (S4959)
- SATCO 25 W CA8 Decorative Incandescent Bulb E12 (Candelabra) Warm White 2 pk (S3774)
- SATCO Bulb, Incandescent, 6W, S6, Candelabra Base, Sign & Indicator (S3900)
- SATCO 40W A19 Incandescent Yellow 2000 Hours Medium 130V 2/Pack (S3859)
- SATCO 4 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3797)
- SATCO 25 W B11 Decorative Incandescent Bulb E26 (Medium) Soft White 2 pk (S3734)
- MIRACLE LED 2-Socket Tomato Grow Light Kit- Red Spec. 12W Replace 150W Grow Bulbs, White Shades, Timer, 3PK (802058)
- Satco Incandescent Light Bulbs