Shop All Decorative Light Bulbs
This Product is Discontinued
Satco
Bulb, Incandescent, 11W, S14, Medium Base, Sign & Indicator (Discontinued)
Mfr # S3960
Zoro # G0962633
This Product is Discontinued
Key Features
- Shape S14
- Lamp Type Sign & Indicator
- Watts 11W
- Bulb Base Type Medium
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3960
- Zoro # G0962633
- UPC # 045923039607
- Country of Origin China
- Category Decorative Light Bulbs
Details
Item | Bulb,Incandescent,11W,S14,Medium Base |
Shape | S14 |
Lamp Type | Sign & Indicator |
Watts | 11W |
Bulb Base Type | Medium |
Lighting Technology | Incandescent |
Description
Bulb, Incandescent, 11W, S14, Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.