Shop All Decorative Light Bulbs
Satco
Bulb, Incandescent, 11W, S14, Medium Ba, Package Quantity 1
Mfr # S3965
Zoro # G0962457
Sold in multiples of 9 for $8.19
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 3.5 in.
- Light Bulb Dia. 1.75 in.
- Voltage 130V
- Bulb Beam Angle 360
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3965
- Zoro # G0962457
- UPC # 045923039652
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.5 in. |
Light Bulb Dia. | 1.75 in. |
Details
Item | Bulb,Incandescent,11W,S14,Medium Ba,Package Quantity 4 |
Voltage | 130V |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Dimmable | Yes |
Product Type | Bulb,Incandescent,11W,S14,Medium Ba,Package Quantity 4 |
Bulb Amps | 0.085A |
Description
Bulb,Incandescent,11W,S14,Medium Ba,Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 LED IC Airtight Sloped Ceiling Remodel Housing" (EL470RICA)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/841/ALTO 40PK)
- ILC Replacement for Orbitec OR 1393 replacement light bulb lamp (OR 1393 ORBITEC)
- SATCO Bulb, Incandescent, 15W, T7, Candelabra Base, Sign & Indicator (S4718)
- SATCO 15 W G12 1/2 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V (S3845)
- SATCO 25 W G30 Incandescent - Clear - 2500 Hours - 180L - Medium Base - 120V (S3651)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3298)
- SATCO 25 W F15 Incandescent - Aurora - 1500 Hours - 165L - Medium Base - 120V (S3365)
- SATCO 15 W T7 Incandescent - Clear - 2500 Hours - 95L - DC Bay Base - 130V (S3906)
- ILC Replacement for Bulbrite 134008 replacement light bulb lamp (134008 BULBRITE)
- Satco Decorative Light Bulbs