Shop All HID Light Bulbs
Satco
Bulb, HID, 70, ED17, Medium Base, High Pressure Sodium
Mfr # S3127
Zoro # G0961739
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50 W
- Bulb Shape ED17
- Color Rendering Index 22
- Bulb UL Type No UL Type
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3127
- Zoro # G0961739
- UPC # 045923031274
- Country of Origin China
- Category HID Light Bulbs
Details
Item | Bulb,HID,Medium Base |
Watts | 50 W |
Bulb Shape | ED17 |
Color Rendering Index | 22 |
Bulb UL Type | No UL Type |
Dimmable | No |
Color Temperature | 2100K |
Light Technology | High Pressure Sodium |
Description
Bulb,HID,Medium Base, Bulb Shape ED17, Color Rendering Index 22, Color Temperature 2100K, Light Technology High Pressure Sodium, Watts 50 W, Dimmable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL 100a19/cl/rough Service - 10K Superior L replacement light bulb lamp, 2PK (100A19/CL/ROUGH SERVICE - 10K SUPERIOR L PQL)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/SL/ECO)
- LITEBAND PRO 1500 MultiBeam 1500 Lumen wide beam focus beam Headlamp, CAMO (LBP1500MB-L34C)
- SATCO 54W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49394)
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- SATCO 36W LED HID Bulb, CCT Select, Type B, Ballast Bypass, E26 Base, 277480V (S23162)
- SATCO 20/30/40W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - E26 100-277V (S28929)
- SATCO 45W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49393)
- SATCO 100W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49396)
- ILC Replacement for Kandolite 20W 120v E12 Clear replacement light bulb lamp (20W 120V E12 CLEAR KANDOLITE)
- Satco HID Light Bulbs