Shop All HID Light Bulbs
This Product is Discontinued
Satco
Bulb, HID, 175, ED28, Mogul Base, Mercury Vapor (Discontinued)
Mfr # S1936
Zoro # G0961233
This Product is Discontinued
Key Features
- Bulb Shape ED28
- Watts 175 W
- Color Rendering Index 65
- Bulb UL Type No UL Type
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S1936
- Zoro # G0961233
- UPC # 045923019364
- Country of Origin China
- Category HID Light Bulbs
Details
Item | Bulb,HID,Mogul Base |
Bulb Shape | ED28 |
Watts | 175 W |
Color Rendering Index | 65 |
Bulb UL Type | No UL Type |
Color Temperature | 4000K |
Dimmable | No |
Light Technology | Mercury Vapor |
Description
Bulb,HID,Mogul Base, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4000K, Light Technology Mercury Vapor, Watts 175 W, Dimmable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.