Shop All HID Light Bulbs
Satco
Bulb, HID, 150, ED17, Medium Base, High Pressure Sodium
Mfr # S3129
Zoro # G0961039
original price:
$16.52
20% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Bulb Shape ED17
- Bulb UL Type No UL Type
- Light Technology High Pressure Sodium
- Color Temperature 2100K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3129
- Zoro # G0961039
- UPC # 045923031298
- Country of Origin China
- Category HID Light Bulbs
Details
Item | Bulb,HID,Medium Base |
Watts | 150 W |
Bulb Shape | ED17 |
Bulb UL Type | No UL Type |
Light Technology | High Pressure Sodium |
Color Temperature | 2100K |
Dimmable | No |
Description
Bulb,HID,Medium Base, Bulb Shape ED17, Color Temperature 2100K, Light Technology High Pressure Sodium, Watts 150 W, Dimmable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Skytrim 4Ft Pearl 10 Pack (STK-4-PL-10PK)
- METALUX Allpro Heavy Duty Vaportite 4Ft 2L Unv1 (APHDVT-232)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 12-Pack (SP34014-12PK)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TWP)
- SATCO 100W ET23.5 HID Light Bulb - Mogul Base - Clear Finish (S1931)
- SATCO 22W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49391)
- SATCO 36W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49672)
- SATCO Bulb, HID, 100, ED17, Medium Base, High Pressure Sodium (S3128)
- SATCO 22W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49671)
- SATCO 20/30/40W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - E26 100-277V (S28929)
- SYLVANIA Sylvania M400/U/ED37 400w Metal Halide Lamp w/ Mogul Base, Clear, 4000K (64036)
- Satco HID Light Bulbs