Shop All HID Light Bulbs
Satco
Bulb, HID, 100, ED17, Medium Base, High Pressure Sodium
Mfr # S3128
Zoro # G0960734
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED17
- Watts 100 W
- Bulb UL Type No UL Type
- Light Technology High Pressure Sodium
- Color Temperature 2100K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3128
- Zoro # G0960734
- UPC # 045923031281
- Country of Origin China
- Category HID Light Bulbs
Details
Item | Bulb,HID |
Bulb Shape | ED17 |
Watts | 100 W |
Bulb UL Type | No UL Type |
Light Technology | High Pressure Sodium |
Color Temperature | 2100K |
Dimmable | No |
Description
Bulb,HID, Bulb Shape ED17, Color Temperature 2100K, Light Technology High Pressure Sodium, Watts 100 W, Dimmable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Three-Light Indoor Multi-Direction Flush-Mount Ceiling Fixture Off Wht (6632600)
- LUMARK White, 12W, 5000K, 120-277V (XTOR1B-WT)
- ILC Replacement for Philips 65br/fl60/ll replacement light bulb lamp (65BR/FL60/LL PHILIPS)
- PROGRESS LIGHTING Everlume Collection 11" Edgelit Surface Mount (P810016-030-30)
- SATCO 18W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49390)
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- SATCO 100W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49396)
- SATCO Bulb, HID, 150, ED17, Medium Base, High Pressure Sodium (S3129)
- SATCO 36W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49672)
- SATCO 100W ET23.5 HID Light Bulb - Mogul Base - Clear Finish (S1931)
- HYGRADE 320W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5883)
- Satco HID Light Bulbs