Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 75W, T4, Bayonet Double Contact Base, Single Ended
Mfr # S3159
Zoro # G0960488
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bayonet Double Contact
- Application Lighting
- Bulb Amps 0.625A
- Average Bulb Life 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3159
- Zoro # G0960488
- UPC # 045923031595
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 2.41 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bayonet Double Contact |
Item | Bulb,Halogen,75W,T4,Bayonet Double Conta |
Application | Lighting |
Bulb Amps | 0.625A |
Average Bulb Life | 2000 |
Material | Glass / Metal |
Bulb Finish | Clear |
Standards | Damp Rating |
Voltage | 120V |
Lumens | 1250L |
Dimmable | No |
Beam Angle - Vehicle Lighting | 360 |
Bulb Color Temp. | 2900K |
Filament Type | CC-8 |
Location Rating | Damp |
CRI | 100 |
Description
Bulb,Halogen,75W,T4,Bayonet Double Conta, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS LED, DOME LIGHT W/SWITCH (398051)
- WHALE MARINE Whale Twist Deck Shower - Cold Only (DS0005)
- MOOG Suspension Stabilizer Bar Link - Front, K750074 (K750074)
- VELVAC Med, Htd Flt Gls, Replc Kit, Lh, 2020 XG (716103)
- SATCO 75W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3157)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3481)
- SATCO 40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4641)
- SATCO Bulb, Halogen, 35W, MR16, Medium Base, MR, Flood (S4624)
- SATCO 75W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4613)
- SATCO 150W T4.5 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3108)
- LUMAPRO Miniature Lamp, 40, 1.0W, T3 1/4, 6.3V, PK10 (40-10PK)
- Satco Automotive Headlight, Signal & Tail Light Assemblies