Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 75W, MR16, Miniature 2 Pin Round Base, MR, Spot
Mfr # S4188
Zoro # G0960409
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Base Type Miniature 2 Pin Round
- Bulb Finish Clear
- Average Bulb Life 2000
- Material Glass / Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S4188
- Zoro # G0960409
- UPC # 045923041884
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 2 in |
Length | 1.88 in |
Details
Bulb Shape | MR16 |
Bulb Base Type | Miniature 2 Pin Round |
Item | Bulb,Halogen,75W,MR16,Miniature 2 Pin Ro |
Bulb Finish | Clear |
Average Bulb Life | 2000 |
Material | Glass / Metal |
Voltage | 12V |
Bulb Amps | 6.250A |
Application | Lighting |
Standards | Damp Rating |
Lumens | 830L |
Beam Angle - Vehicle Lighting | 12 |
Dimmable | No |
Bulb Color Temp. | 2900K |
Location Rating | Damp |
CRI | 100 |
Filament Type | C-6 |
Description
Bulb,Halogen,75W,MR16,Miniature 2 Pin Ro, Dimmable No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 5 Gal. Vehicle Wash & Wax Pail, Pink, Wash and Shine (1041582)
- CURT Puck System 5th Wheel Rails, Select Chevy Silverado, GMC Sierra 2500 HD, 3500 HD (16050)
- DISCO Blk Nyln Front Bumper Ret 10mm Hole Size 20mm Hd Dia PK10 (10681PK)
- RONSTAN Snatch Block Acetal Sheave133mm L O A (RF6711)
- SATCO Bulb, Halogen, 75W, MR16, Miniature 2 Pin Round Base, MR, Flood (S4187)
- SATCO 20W MR11 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1954)
- SATCO Bulb, Halogen, 100W, T4, Mini Cand Base, Single Ended (S1916)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3153)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin GY6.35 Base, Bi Pin (S3160)
- SATCO 35W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1979)
- PETERSON MANUFACTURING Replacement Lens Fits Peterson Light Series 5621 5661 Amber Lens (V2549-15A)
- Satco Automotive Headlight, Signal & Tail Light Assemblies