Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 75W, MR16, Miniature 2 Pin Round Base, MR, Flood
Mfr # S4187
Zoro # G0960253
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Base Type Miniature 2 Pin Round
- Standards Damp Rating
- Application Lighting
- Lumens 950L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4187
- Zoro # G0960253
- UPC # 045923041877
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.88 in |
Light Bulb Dia. | 2 in |
Details
Bulb Shape | MR16 |
Bulb Base Type | Miniature 2 Pin Round |
Item | Bulb,Halogen,75W,MR16,Miniature 2 Pin Ro |
Standards | Damp Rating |
Application | Lighting |
Lumens | 950L |
Bulb Amps | 6.250A |
Bulb Finish | None |
Average Bulb Life | 2000 |
Voltage | 12V |
Material | Glass / Metal |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 38 |
Dimmable | No |
Location Rating | Damp |
CRI | 100 |
Filament Type | C-6 |
Description
Bulb,Halogen,75W,MR16,Miniature 2 Pin Ro, Dimmable No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 4"X30Ft 15,000 lb Tow Strap w/ Loops - CAMO Bulk (59707)
- RACE SPORT H4 Hi-Power Projector Led Drl Bulbs (Pair) Pr (RS-H4-LED-LAMP-PR)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1316 (OB1316)
- TAYLOR MADE Taylor Made 31035 Pontoon Boat Fender - Silver (31035)
- SATCO 100W T4 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish (S1920)
- SATCO 200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3482)
- SATCO 75W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3484)
- SATCO 20W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3468)
- SATCO 35W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3165)
- SATCO 75W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4613)
- ILC Replacement for Narva 48056 replacement light bulb lamp (48056 NARVA)
- Satco Automotive Lighting