Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 75W, JDR, Intermediate Base, JDR, Flood
Mfr # S3115
Zoro # G0960244
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape JDR
- Bulb Base Type Intermediate
- Length 2.75 in
- Light Bulb Dia. 2 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3115
- Zoro # G0960244
- UPC # 045923031151
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 2.75 in |
Light Bulb Dia. | 2 in |
Details
Bulb Shape | JDR |
Bulb Base Type | Intermediate |
Item | Bulb,Halogen,75W,JDR,Intermediate Base |
Voltage | 120V |
Average Bulb Life | 2000 |
Lumens | 700L |
Standards | Damp Rating |
Bulb Amps | 0.625A |
Application | Lighting |
Bulb Finish | Clear |
Material | Glass / Metal |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 36 |
Dimmable | No |
CRI | 100 |
Filament Type | CC-8 |
Location Rating | Damp |
Description
Bulb,Halogen,75W,JDR,Intermediate Base, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P765075 (P765075)
- IPA Fuel Pump Relay Bypass Kit II (3-Pc Set) (9037)
- JJ KELLER Vehicle Inspection Decal, Vinyl, PK10 (1347)
- UWS 75 GALLON TRANSFER TANK W/CHEST BOX BLACK (TT-75-COMBO-BLK)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin G8 Base, Bi Pin (S4620)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3152)
- SATCO 20W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3539)
- SATCO 35W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1996)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1966)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish (S1911)
- LUMAPRO Miniature Lamp, 1835, 3.0W, T3 1/4, 55V, PK10 (1835-10PK)
- Satco Automotive Lighting