Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Satco
Bulb, Halogen, 60W, PAR30, Medium Base, PAR Light, Wide Flood (Discontinued)
Mfr # S2238
Zoro # G0959946
This Product is Discontinued
Key Features
- Light Technology Halogen
- Bulb Shape PAR30
- Bulb Base Type E26 Medium
- Light Appearance Warm White
- Watts 60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S2238
- Zoro # G0959946
- UPC # 045923022388
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Diameter | 3-3/4 in |
Max. Overall Bulb Length | 3.63 in |
Details
Light Technology | Halogen |
Bulb Shape | PAR30 |
Bulb Base Type | E26 Medium |
Light Appearance | Warm White |
Watts | 60 W |
Item | Bulb,Halogen,60W,PAR30,Medium Base,PAR L |
Replaces | S2211 |
Average Bulb Life | 1500 hr |
Lumens | 1090 |
Light Distribution | Wide Flood |
Voltage | 120V |
Bulb Amps | 0.5 A |
Features | Lensed Lamp |
Finish | Clear |
Color Temperature | 3000K |
Dimmable | Yes |
Bulb Beam Angle | 50 Degrees |
CRI | 100 |
Incandescent Equivalent | 75W |
Center Beam Candlepower | 1200 |
Lamp Filament | CC-8 |
Location Rating | Damp |
Description
Bulb,Halogen,60W,PAR30,Medium Base,PAR L
Restrictions
- This item has been restricted from sale in the following states: CA, NV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.