Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 50W, T4, Bi Pin GY6.35 Base, Bi Pin
Mfr # S3121
Zoro # G0959684
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bi Pin GY6.35
- Application Lighting
- Length 1.56 in
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3121
- Zoro # G0959684
- UPC # 045923031212
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.56 in |
Light Bulb Dia. | 0.5 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bi Pin GY6.35 |
Item | Bulb,Halogen,50W,T4,Bi Pin GY6.35 Base |
Application | Lighting |
Bulb Finish | Clear |
Lumens | 900L |
Standards | Damp Rating |
Voltage | 12V |
Material | Glass / Metal |
Bulb Amps | 4.167A |
Average Bulb Life | 2000 |
Dimmable | No |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
Filament Type | C-6 |
CRI | 100 |
Location Rating | Damp |
Description
Bulb,Halogen,50W,T4,Bi Pin GY6.35 Base, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LANYARD ASSY KIT (32337)
- C.E. SMITH Bunk Bracket, 7-1/2 in., UPC Label (10603G40)
- WALKER EXHAUST Catalytic Converter, 50526 (50526)
- MAIN FILTER CARQUEST 85724 Replacement/Interchange Spin-On Filter (MF0058056)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3153)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish (S1911)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3198)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S1926)
- SATCO Bulb, Halogen, 100W, T4, Bayonet Double Contact Base, Single Ended (S3147)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3152)
- RACE SPORT Camo Series 32In 180W/10,700Lm Cree Led Light Bar (RS-CAMO-180W)
- Satco Automotive Headlight, Signal & Tail Light Assemblies