Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 50W, T4, Bayonet Double Contact Base, Single Ended
Mfr # S1982
Zoro # G0959693
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bayonet Double Contact
- Length 2.94 in
- Voltage 120V
- Average Bulb Life 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S1982
- Zoro # G0959693
- UPC # 045923019821
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 2.94 in |
Light Bulb Dia. | 0.5 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bayonet Double Contact |
Item | Bulb,Halogen,50W,T4,Bayonet Double Conta |
Voltage | 120V |
Average Bulb Life | 2000 |
Lumens | 675L |
Application | Lighting |
Material | Glass / Metal |
Standards | Damp Rating |
Bulb Amps | 0.417A |
Bulb Finish | Frost |
Beam Angle - Vehicle Lighting | 360 |
Dimmable | No |
Bulb Color Temp. | 2900K |
CRI | 100 |
Location Rating | Damp |
Filament Type | CC-2V |
Description
Bulb,Halogen,50W,T4,Bayonet Double Conta, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Side Post, Rigid Battery Cap, Red, PK50 (501021-050)
- SCHUMACHER Automatic Battery Charger, 24V, 5A, Charges Standard, AGM and Gel Batteries. (DSR138)
- GROTE Micro2 Fuse, 10A, PK5 (82-ANT-10A)
- GATES Tri-Power Belts, BX58 (BX58)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3104)
- SATCO 35W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1979)
- SATCO 75W JDR Halogen Light Bulb - Medium Base - Clear Finish (S3113)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S1926)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3496)
- SATCO 50W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1981)
- ILC Replacement for Square D Dl1bl120 replacement light bulb lamp, 2PK (DL1BL120 SQUARE D)
- Satco Automotive Headlight, Signal & Tail Light Assemblies