Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended
Mfr # S1926
Zoro # G0959237
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type Double Ended Recessed Single Contact
- Bulb Finish Clear
- Standards Damp Rating
- Application Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S1926
- Zoro # G0959237
- UPC # 045923019265
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 4.69 in |
Light Bulb Dia. | 0.38 in |
Details
Bulb Shape | T3 |
Bulb Base Type | Double Ended Recessed Single Contact |
Item | Bulb,Halogen,500W,T3,Double Ended Base,D |
Bulb Finish | Clear |
Standards | Damp Rating |
Application | Lighting |
Material | Glass / Metal |
Bulb Amps | 3.846A |
Voltage | 130V |
Average Bulb Life | 1500 |
Lumens | 9500L |
Bulb Color Temp. | 2900K |
Dimmable | No |
Beam Angle - Vehicle Lighting | 360 |
Filament Type | C-8 |
CRI | 100 |
Location Rating | Damp |
Description
Bulb,Halogen,500W,T3,Double Ended Base,D, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPCO Strap-4Ft Transom, #COT4 (COT4)
- SEA-DOG T-Handle Latch (221920-1)
- SEACHOICE Self Bailing Scupper, Clear, Fits 1-1/2" - 3" openings, Large (18281)
- ENERPAC GBJ010SA, 11 Ton, 2.44 in Stroke, Hydraulic Industrial Bottle Jack (GBJ010SA)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3162)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin GY6.35 Base, Bi Pin (S3164)
- SATCO Bulb, Halogen, 250W, T4 1/2, Mini Cand Base, Single Ended (S3109)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin GY6.35 Base, Bi Pin (S3160)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3469)
- SATCO 1500W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3106)
- ILC Replacement for U-C Lite 455 replacement light bulb lamp, 10PK (455 U-C LITE)
- Satco Automotive Lighting