Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 35W, T4, Bi Pin GY6.35 Base, Bi Pin
Mfr # S3164
Zoro # G0958406
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bi Pin GY6.35
- Standards Damp Rating
- Material Glass / Metal
- Light Bulb Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3164
- Zoro # G0958406
- UPC # 045923031649
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 1.97 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bi Pin GY6.35 |
Item | Bulb,Halogen,35W,T4,Bi Pin GY6.35 Base |
Standards | Damp Rating |
Material | Glass / Metal |
Voltage | 120V |
Lumens | 380L |
Average Bulb Life | 2000 |
Application | Lighting |
Bulb Amps | 0.292A |
Bulb Finish | Clear |
Dimmable | No |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
Filament Type | CC-2V |
Location Rating | Damp |
CRI | 100 |
Description
Bulb,Halogen,35W,T4,Bi Pin GY6.35 Base, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Polypropylene Offshore Hatch - White (39181)
- BANDO Auto Serpentine Belt, 10Pk1395 (10PK1395)
- ILC Replacement for Donsbulbs Cm8-a256 replacement light bulb lamp, 10PK (CM8-A256 DONSBULBS)
- SI-TEX Autopilot Hydraulic Steering Installation Kit w/Hoses & Fittings (OC17SUK42)
- SATCO 150W T4.5 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3486)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S3497)
- SATCO Bulb, Halogen, 100W, T4, Bayonet Double Contact Base, Single Ended (S3147)
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3480)
- SATCO 10W MR8 Halogen Light Bulb - Bi Pin GU4 Base - None Finish (S4645)
- SATCO 35W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4621)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3198)
- Satco Vehicle Bulbs & Lenses