Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 35W, T4, Bi Pin GY6.35 Base, Bi Pin
Mfr # S3160
Zoro # G0958476
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bi Pin GY6.35
- Length 1.56 in
- Voltage 12V
- Average Bulb Life 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3160
- Zoro # G0958476
- UPC # 045923031601
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.56 in |
Light Bulb Dia. | 0.5 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bi Pin GY6.35 |
Item | Bulb,Halogen,35W,T4,Bi Pin GY6.35 Base |
Voltage | 12V |
Average Bulb Life | 2000 |
Lumens | 595L |
Application | Lighting |
Standards | Damp Rating |
Bulb Amps | 2.917A |
Material | Glass / Metal |
Bulb Finish | Clear |
Bulb Color Temp. | 2900K |
Dimmable | No |
Beam Angle - Vehicle Lighting | 360 |
Filament Type | C-6 |
Location Rating | Damp |
CRI | 100 |
Description
Bulb,Halogen,35W,T4,Bi Pin GY6.35 Base, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN THROTTLE BODY UNIT (977-779)
- BUYERS PRODUCTS 65 Gallon Storage Tank with Legs - 38x23x27 Inch (82123939)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Side Mount Battery Bolts 4PK (69426)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 48336 (48336)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S1950)
- SATCO 10W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3459)
- SATCO 5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3194)
- SATCO 200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3145)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S1951)
- SATCO 75W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3432)
- GE LAMPS LED Type B U Lamp U6, T8, G13,3500 K (LED13BDT8/U6/835)
- Satco Vehicle Bulbs & Lenses