Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 35W, T4, Bi Pin G8 Base, Bi Pin
Mfr # S4620
Zoro # G0958257
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Bi Pin G8
- Lamp Type Halogen
- Voltage 120V
- Standards Damp Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4620
- Zoro # G0958257
- UPC # 045923046209
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 1.81 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Bi Pin G8 |
Item | Bulb,Halogen,35W,T4,Bi Pin G8 Base,Bi Pi |
Lamp Type | Halogen |
Voltage | 120V |
Standards | Damp Rating |
Lumens | 380L |
Application | Lighting |
Bulb Amps | 0.292A |
Average Bulb Life | 2000 |
Bulb Finish | Clear |
Material | Glass / Metal |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
Dimmable | No |
Location Rating | Damp |
CRI | 100 |
Filament Type | CC-2V |
Description
Bulb,Halogen,35W,T4,Bi Pin G8 Base,Bi Pi, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Base Mount, Led, Yellow Rectangular, 4 Diode, Marker Clearance Light, P2, 19 Series Male Pin, 12V (19250Y3)
- VELVAC Spring Only, 3/8" (500024)
- 3M 18" x 750 ft. White Masking Paper Roll (06539)
- ILC Replacement For GE GENERAL ELECTRIC GE H7554 (WW-1YCJ-1)
- SATCO 75W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3183)
- SATCO Bulb, Halogen, 250W, T3, Double Ended Base, Double Ended (S3184)
- SATCO 20W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3468)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3152)
- SATCO 200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3482)
- SATCO 1500W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3106)
- ILC Replacement for Bulbworks Bw.939 replacement light bulb lamp, 10PK (BW.939 BULBWORKS)
- Satco Automotive Headlight, Signal & Tail Light Assemblies