Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 35W, MR16, Medium Base, MR, Flood
Mfr # S4624
Zoro # G0958178
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Base Type Medium
- Bulb Finish Clear
- Average Bulb Life 2000
- Lumens 290L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4624
- Zoro # G0958178
- UPC # 045923046247
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.88 in |
Light Bulb Dia. | 2 in |
Details
Bulb Shape | MR16 |
Bulb Base Type | Medium |
Item | Bulb,Halogen,35W,MR16,Medium Base,MR,Flo |
Bulb Finish | Clear |
Average Bulb Life | 2000 |
Lumens | 290L |
Application | Lighting |
Bulb Amps | 0.292A |
Voltage | 120V |
Material | Glass / Metal |
Standards | Dry Rating |
Bulb Color Temp. | 2900K |
Dimmable | No |
Beam Angle - Vehicle Lighting | 36 |
CRI | 100 |
Location Rating | Dry |
Filament Type | CC-8 |
Description
Bulb,Halogen,35W,MR16,Medium Base,MR,Flo, Dimmable No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKHART TOOL & DIE Elkhart Tool & Die 724 Standard Single Camper Step - 7.25" Drop, 24" Wide Tread (724)
- SPECTRA PREMIUM Fuel Tank, Cr4C (CR4C)
- VELVAC Universal Air Toggle Valve, 3-Way (032037)
- STANDARD IGNITION HEADLIGHT SOCKET (S2555)
- SATCO 10W MR8 Halogen Light Bulb - Bi Pin GU4 Base - None Finish (S4646)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin G8 Base, Bi Pin (S4620)
- SATCO 20W MR16 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4626)
- SATCO 20W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4614)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3135)
- SATCO Bulb FC8T9/CW (S6500)
- LUMAPRO Miniature Lamp, 1815, 3.0W, T3 1/4, 14V, PK10 (1815-10PK)
- Satco Automotive Lighting