Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 1500W, T3, Double Ended Base, Double Ended
Mfr # S4169
Zoro # G0957164
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type Double Ended Recessed Single Contact
- Lumens 32000L
- Average Bulb Life 1500
- Light Bulb Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S4169
- Zoro # G0957164
- UPC # 045923041693
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.38 in |
Length | 10.63 in |
Details
Bulb Shape | T3 |
Bulb Base Type | Double Ended Recessed Single Contact |
Item | Bulb,Halogen,1500W,T3,Double Ended Base |
Lumens | 32000L |
Average Bulb Life | 1500 |
Bulb Amps | 12.500A |
Voltage | 120V |
Material | Glass / Metal |
Application | Lighting |
Bulb Finish | Clear |
Standards | Damp Rating |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
Dimmable | No |
CRI | 100 |
Location Rating | Damp |
Filament Type | C-8 |
Description
Bulb,Halogen,1500W,T3,Double Ended Base, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO BLACK STREAK REMOVER, PRO-STRENGTH 32 OZ (41008)
- WIX FILTERS Engine Oil Filter #Wix Wl10514 (WL10514)
- STENS Tire 4.10X3.50-5, Smooth Tread, 4 Ply, 5" Rim Size; 160-664 (160-664)
- OCEAN SIGNAL Electronic Flare 7 Mile Range (750S-01710)
- SATCO Bulb, Halogen, 25W, T4, Bi Pin G8 Base, Bi Pin (S4611)
- SATCO 75W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3199)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3135)
- SATCO 20W ALR12 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish (S4189)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GU4 Base - Clear Finish (S3154)
- SATCO 200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3145)
- LUMAPRO Mini Lamp, 1892, 2.0W, T3 1/4, 14.4V, PK10 (1892-10PK)
- Satco Automotive Lighting