Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 100W, T4, Mini Cand Base, Single Ended
Mfr # S1916
Zoro # G0956884
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type Mini Candelabra
- Average Bulb Life 2000
- Application Lighting
- Standards Damp Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S1916
- Zoro # G0956884
- UPC # 045923019166
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 2.69 in |
Details
Bulb Shape | T4 |
Bulb Base Type | Mini Candelabra |
Item | Bulb,Halogen,100W,T4,Mini Cand Base,Sngl |
Average Bulb Life | 2000 |
Application | Lighting |
Standards | Damp Rating |
Bulb Finish | Frost |
Bulb Amps | 0.833A |
Voltage | 120V |
Lumens | 1530L |
Material | Glass / Metal |
Dimmable | No |
Beam Angle - Vehicle Lighting | 360 |
Bulb Color Temp. | 2900K |
Filament Type | CC-8 |
CRI | 100 |
Location Rating | Damp |
Description
Bulb,Halogen,100W,T4,Mini Cand Base,Sngl, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC PRODUCTS Tyc Door Mirror, 3210211 (3210211)
- AUTOTEX Wiper Arm, Wet Radial Type, 26" Size (201514N)
- DISCO Red Vinyl Insul Butt Connector 22-18 Gauge Wire Rng PK100 (3500PK)
- CAMCO HOSE ELBOW 90 DEGREE WITH GRIPPER (2010 COMP) LLC (22505)
- SATCO 20W MR11 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1954)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin GY6.35 Base, Bi Pin (S3160)
- SATCO 75W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3157)
- SATCO 250W T10 Halogen Light Bulb - Medium Base - Frost Finish (S3479)
- SATCO 20W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3539)
- SATCO Bulb, Halogen, 100W, T3, Double Ended Base, Double Ended (S3166)
- LUMILEDS Nightguide Platinum Headlight 9003 (9003NGPS2)
- Satco Automotive Lighting