Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 100W, T3, Double Ended Base, Double Ended
Mfr # S3166
Zoro # G0956814
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type Double Ended Recessed Single Contact
- Bulb Amps 0.833A
- Average Bulb Life 1500
- Application Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3166
- Zoro # G0956814
- UPC # 045923031663
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.38 in |
Length | 4.69 in |
Details
Bulb Shape | T3 |
Bulb Base Type | Double Ended Recessed Single Contact |
Item | Bulb,Halogen,100W,T3,Double Ended Base,D |
Bulb Amps | 0.833A |
Average Bulb Life | 1500 |
Application | Lighting |
Standards | Damp Rating |
Bulb Finish | Clear |
Material | Glass / Metal |
Lumens | 1650L |
Voltage | 120V |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
Dimmable | No |
Location Rating | Damp |
Filament Type | C-8 |
CRI | 100 |
Description
Bulb,Halogen,100W,T3,Double Ended Base,D, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Flanged Vented Ccw Blower Motor W/ Wheel, 75106 (75106)
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064556)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-5/32 In (PT8363)
- STAR ASIA 36In Air Gun Wand (19993)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3470)
- SATCO 75W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3484)
- SATCO Bulb, Halogen, 250W, T4 1/2, Mini Cand Base, Single Ended (S3109)
- SATCO Bulb, Halogen, 50W, T4, Bayonet Double Contact Base, Single Ended (S1982)
- SATCO 1500W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3106)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3135)
- GP-THUNDER 194 168 2825 T10 M158 504 LED Lights Amber Bulbs Wide View Angle (194-SMD-5A)
- Satco Automotive Lighting