Shop All Vehicle Bulbs & Lenses
Satco
Bulb, Halogen, 100W, T3, Double Ended Base, Double Ended
Mfr # S3146
Zoro # G0956778
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type Double Ended Recessed Single Contact
- Bulb Amps 0.833A
- Standards Damp Rating
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3146
- Zoro # G0956778
- UPC # 045923031465
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 3.13 in |
Light Bulb Dia. | 0.38 in |
Details
Bulb Shape | T3 |
Bulb Base Type | Double Ended Recessed Single Contact |
Item | Bulb,Halogen,100W,T3,Double Ended Base,D |
Bulb Amps | 0.833A |
Standards | Damp Rating |
Voltage | 120V |
Bulb Finish | Clear |
Lumens | 1650L |
Material | Glass / Metal |
Average Bulb Life | 1500 |
Application | Lighting |
Dimmable | No |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
Filament Type | C-8 |
Location Rating | Damp |
CRI | 100 |
Description
Bulb,Halogen,100W,T3,Double Ended Base,D, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-13/16 x 14-1/2 in. (PA2774)
- ASSOCIATED EQUIPMENT $CHARGER 6/12/24V AGM 280 AMP CRANKING (AE6006AGM)
- WEATHERTECH FloorLiners HP Floor Mats, 444931IM (444931IM)
- MILTON Tire inflator service gauge (693BLK)
- SATCO Bulb FC8T9/CW (S6500)
- SATCO Bulb, Halogen, 35W, MR16, Medium Base, MR, Flood (S4624)
- SATCO 75W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3156)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3490)
- SATCO 500W T4 Halogen Light Bulb - Mini Candelabra Base - Frost Finish (S3182)
- SATCO 25W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3197)
- LUMAPRO Miniature Lamp, 9007, 55/65W, T4 5/8, 12.8V (9007)
- Satco Automotive Headlight, Signal & Tail Light Assemblies