Shop All LED Light Bulbs
Satco
Bulb, CFL, 26W, T3, GU24 Base, Spirals CFL
Mfr # S8207
Zoro # G0954985
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU24)
- Bulb Shape T3
- Dimmable No
- Watts 26 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8207
- Zoro # G0954985
- UPC # 045923082078
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU24) |
Bulb Shape | T3 |
Dimmable | No |
Watts | 26 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Bulb,CFL,26W,T3,GU24 Base,Spirals CFL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Wn 4 Lmp 8' Wrparnd Cee Lstd Elt Bal T8 (8TWN-232A-UNV-EB81-U)
- PRINCETON TEC PRINCETON TEC 60 Lumens, LED Black Headlamp (QUAD-TAC-BK)
- EKENA MILLWORK 24"OD x 20"ID x 2"W x 7/8"P Claremont Ceiling Ring (1/4 of complete circle) (CR23CL)
- ILC Replacement for Robertson Sp79p (SP79P ROBERTSON)
- SATCO 8-Watt ST19 LED - Clear: Medium Base - 2700K - 800 Lumens, 2PK (S21870)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8539)
- SATCO 3W JC LED 3000K G6.35 12V Carded (S8601)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9174)
- SATCO 9W T8 LED 2 ft. 35K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended (S39901)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU10 120V (S9385)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/840)
- Satco LED Light Bulbs