Shop All LED Light Bulbs
Satco
Bulb, CFL, 13W, T3, G24q-1 (4-Pin) Base, Spiral 4 Pin
Mfr # S4438
Zoro # G0953287
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (G24q)
- Bulb Shape T3
- Dimmable No
- Watts 13 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4438
- Zoro # G0953287
- UPC # 045923044380
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4-Pin (G24q) |
Bulb Shape | T3 |
Dimmable | No |
Watts | 13 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Bulb,CFL,13W,T3,G24q-1,4-Pin,Base,Spir
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 50qclmc 120v replacement light bulb lamp (50QCLMC 120V DAMAR)
- FEIT ELECTRIC Bulb Fan Clr A15 Inter Bs 40W (BP40A15N/CL/CF)
- ADVANCE Dimming Ballast, Electronic, 277VLamp (VEZ-3S32-SC)
- ILC Replacement for Osram Sylvania Dulux L 36w/827 replacement light bulb lamp (DULUX L 36W/827 OSRAM SYLVANIA)
- SATCO 25Watt LED Flame Bulb, T19, Medium Base, 120 Volts (S29806)
- SATCO . A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 4 pk (S11417)
- SATCO 3 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21295)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21211)
- SATCO 4.5W B11 LED 2700K Candelabra 120V (S8951)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 27K (S9707)
- ILC Replacement for Batteries AND Light Bulbs Kt-led14t8-48g-840-s replacement light bulb lamp (KT-LED14T8-48G-840-S BATTERIES AND LIGHT BULBS)
- Satco LED Light Bulbs