Shop All LED Light Bulbs
Satco
Bulb, CFL, 13W, T2 Mini Spiral, GU24 Base, Spirals CFL
Mfr # S8203
Zoro # G0953034
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU24)
- Bulb Shape T2
- Dimmable No
- Watts 13 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8203
- Zoro # G0953034
- UPC # 045923082030
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU24) |
Bulb Shape | T2 |
Dimmable | No |
Watts | 13 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Bulb,CFL,13W,T2 Mini Spiral,GU24 Base,Sp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI LED Rcessd Troffer, 4300lm, 41W, 47-3/4in.L (2EVG43L840-4-D-UNV-DIM)
- BELL OUTDOOR Weatherproof Arch. Lampholder, 75-150W (5613-1)
- ENBRIGHTEN Cafe Lights, 18 ft., 9 Bulb (33307)
- DUAL-LITE Emergency Light, LED, 8" W x 6-1/4" L (EV4R)
- SATCO 4 Watt T6.5 LED, Frosted, Intermediate Base, 3000K, 360 Lumens, 120 Volt (S21372)
- SATCO 5.5-Watt T10 LED - Clear - Medium Base - 5000K - 450 Lumens - 120 Volts, 2PK (S21863)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 27K, GX23, No Dim, Frosted (S28725)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21251)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8531)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21235)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 5000K, 10-Pack (HL-G24-12W-50K)
- Satco LED Light Bulbs