Shop All LED Light Bulbs
Satco
Bulb, CFL, 13W, T2, Medium Base, Spirals CFL
Mfr # S7219
Zoro # G0954529
original price:
$4.85
5% off
new price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2
- Dimmable No
- Watts 13 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S7219
- Zoro # G0954529
- UPC # 045923072192
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | T2 |
Dimmable | No |
Watts | 13 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Bulb,CFL,13W,T2,Medium Base,Spirals CFL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- ILC Replacement for Perkin Elmer B011-4620 Tungsten Lamp replacement light bulb lamp (B011-4620 TUNGSTEN LAMP PERKIN ELMER)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3500)
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- SATCO Bulb, LED, A19, 10W, 50K, Medium, 220 Degrees, PK 10 (S11411)
- SATCO 12W T8 LED 3 ft. 40K G13 Base 50K Hours 1450L Type B BBP 1 or 2 Ended (S39928)
- SATCO 24W 8 ft. T8 LED FA8 - 40K 50K Hours 3500L Type B BBP 2-End Wire DLC (S11958)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21306)
- SATCO 11.5W A19 LED 90CRI 27K E26 Base 220 Degree Beam 120V 1100L CEC 2PK (S21323)
- SATCO 54/45/36W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23142)
- SYLVANIA TW LED BULB A19 WW 60W 6PK (40748)
- Satco LED Light Bulbs