Shop All LED Light Bulbs
Satco
Bulb, CFL, 13W, T2, GU24 Base, Spirals CFL
Mfr # S8227
Zoro # G0953059
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU24)
- Bulb Shape T2
- Dimmable No
- Watts 13 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8227
- Zoro # G0953059
- UPC # 045923082276
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU24) |
Bulb Shape | T2 |
Dimmable | No |
Watts | 13 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
Bulb,CFL,13W,T2,GU24 Base,Spirals CFL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR38 E26 BW 120W DM (PAR38DM1400930C)
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V (R552 BL)
- ILC Replacement for PHILIPS F34T12/CW/RS/EW/ALTO REPLACED BY (F34T12/CW/RS/EW/ALTO REPLACED BY PHILIPS)
- KEYSTONE Ignitor 250-400W HPS, IGN-XG-02 (IGN-XG-02)
- SATCO 4-Watt CA10 LED - Frosted - Candelabra Base - 5000K - 350 Lumens - 120 Volts, 2PK (S21845)
- SATCO 40W 8 ft. T8 LED 40K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29924)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21305)
- SATCO Bulb LED 6w G25 Globe Med 3000 (S9201)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 30K (S28766)
- SATCO 8 Watt T10 LED, Frosted, Medium Base, 4000K, High Lumen, 120 Volt, 90 CRI, Dimmable, Carded (S11225)
- SATCO 152W LED HID Replacement, 5K EX39, Type B BBP, 120-277V, Dimmable (S13155)
- Satco LED Light Bulbs