Shop All LED Light Bulbs
Satco
. B11 E12 (Candelabra) Filament LED Bulb Warm White 25 Watt Equivalence 2 pk
Mfr # S21700
Zoro # G806431609
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Voltage 120V
- Watts 2.5W
- Lumens 180L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21700
- Zoro # G806431609
- UPC # 45923217005
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 3.88 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT)
- WALDMANN Machine Light, Linear, LED, 27W, 657 lm (113075M20)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA)
- SATCO Bulb, LED, 2.5W, 120V, T6, Base E12, 22K (S9873)
- SATCO Bulb, LED, 9W, A19, Medium, 40K, Non-Dim, PK 100 (S11413)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC Carded (S8605)
- SATCO 10W A19 LED Light Bulb - Bi Pin GU24 Base - Frost Finish (S8482)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 40K (S9032)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8537)
- GE LAMPS LED Lamp, PAR30L, 12W, 2700K, 40deg., E26 (LED12DP3LRW82740A)
- Satco LED Light Bulbs