Shop All LED Light Bulbs
Satco
A19 E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 1 pk
Mfr # S9590
Zoro # G606432066
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2700K
- Bulb Technology LED
- Dimmable Non-Dimmable
- Voltage 120V
- Watts 6W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9590
- Zoro # G606432066
- UPC # 45923095900
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 4.331 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W A19 LED Full Spectrum Plant Grow Lamp Medium Base 120V (S11440)
- BAYCO NightStick® XPP-5422GM Intrinsically Safe Magnetic Dual-Light„¢ Flashlight (XPP-5422GM)
- PROGRESS LIGHTING Jack One-Light Outdoor Wall Sconce, Sm (P5948-31)
- HYGRADE 150W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5834)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 40K (S29852)
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21260)
- SATCO 12W A19 LED - 30K - 75W Replace - E26 Base - 220 Degree Beam - 10PK (S11437)
- SATCO 3W JC LED 3000K G6.35 12V (S9544)
- SATCO Bulb, T8, LED, 7W, 120V-277V, 4000K (S16412)
- SATCO 5.5 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21292)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 2700K (LED-7334-27K-G2)
- Satco LED Light Bulbs