Shop All LED Light Bulbs
Satco
. A19 E26 (Medium) Filament LED Bulb Warm White 60 Watt Equivalence 4 pk
Mfr # S21714
Zoro # G706431518
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Color Temp. 2700K
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21714
- Zoro # G706431518
- UPC # 45923217142
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 4 in |
Details
Bulb Base Type | E26 |
Bulb Color Temp. | 2700K |
Bulb Technology | LED |
Dimmable | Yes-Dimmable |
Voltage | 120V |
Watts | 7.5W |
Bulb Amps | 0.063A |
CRI | 80 |
Item | Type A |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Standards | cULus |
Color Temperature | Warm White |
For Enclosed Fixtures | Yes |
Features | Lensed Lamp |
Lamp Shape | A19 |
Base Type | Medium |
Power Factor | 0.8 |
Lens Finish | Frost |
Incandescent Equivalent | 60W |
Lamp Filament | LED Filament |
Environment | Damp |
Beam Spread | 360 Degrees |
Enlosed/Open | Enclosed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 01084b replacement light bulb lamp (01084B DAMAR)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Red (LT3018-RED)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503)
- ILC Replacement for Topcon Sl-4ed Main Bulb replacement light bulb lamp (SL-4ED MAIN BULB TOPCON)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 40K (S28492)
- SATCO 4.5 Watt MR16 LED - Silver Finish - 3000K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11392)
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 30K, 120V (4-Pack) (S12437)
- SATCO 8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21357)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 5000K, 120V, Hi-Lumen (S11482)
- SATCO 8W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12462)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6236)
- Satco LED Light Bulbs