Shop All LED Light Bulbs
Satco
9W T8 LED Light Bulb - Recessed Double Contact HO/VHO Base - Frost Finish
Mfr # S16400
Zoro # G7411627
Sold in multiples of 10 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type Recessed Double Contact HO/VHO
- Bulb Shape T8
- Bulb Technology LED
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S16400
- Zoro # G7411627
- UPC # 045923164002
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1 in |
Length | 21.88 in |
Maximum Overall Length | 21.88 in |
Description
Bulb,LED,9W,T8,Recessed Double Contact H, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Carabiner COB LED Keychain (LA-ALUSKEY-12/48)
- ILC Replacement for Eiko Dt36/41/rs replacement light bulb lamp (DT36/41/RS EIKO)
- ILC Replacement for Sylvania 21251 replacement light bulb lamp (21251 SYLVANIA)
- EKENA MILLWORK Oakleaf Ceiling Medallion (Fits Canopies up to 6 1/4"), 29 1/8"OD x 3 5/8"ID x 1"P (CM29OA)
- SATCO 40W 8 ft. T8 LED 40K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29924)
- SATCO 25Watt LED Flame Bulb, T19, Medium Base, 120 Volts (S29806)
- SATCO 1W S14 LED Light Bulb - Medium Base - Clear Finish (S9807)
- SATCO Bulb, LED, 4W, 120V, G40, Base E26, 22K (S9969)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8229)
- SATCO 26W T2 LED Light Bulb - European Medium Base - White Finish (S7414)
- ILC Replacement For BULBRITE, LED9MR16SP1575830D (LED9MR16SP15/75/830/D)
- Satco LED Light Bulbs