Shop All LED Light Bulbs
Satco
9W T8 LED 2 ft. 30K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended
Mfr # S39900
Zoro # G901707258
product price: $8.95
/ea
Sold in multiples of 25 for $223.75
$223.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Dimmable No
- Voltage 120-277
- Watts 9
- Lumens 1100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39900
- Zoro # G901707258
- UPC # 45923399008
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 1.1 |
Length | 24 |
Details
Bulb Shape | T8 |
Dimmable | No |
Voltage | 120-277 |
Watts | 9 |
Lumens | 1100 |
DLC Approved | Yes |
Hours Rated | 50000 |
CCT | 3000K |
Location Rating | Damp |
Indoor/Outdoor | Indoor and Outdoor |
Material | Glass |
Weight | 0.24 |
Standards | cULus Classified |
IMAP | 7.95 |
Energy Star | No |
For Use With | Lighting |
Finish | Gloss White |
CEC Title 20 | Yes |
Bulb Base | Medium Bi Pin |
Fluorescent Equivalence | 25/28/32 |
RoHS Compliant | Yes |
Description
Satco's new generation of Type B ballast bypass lamps, desgined to replace T8 or T12 medium bi-pin flourescent lamps, are available in 2-foot, 3-foot and 4-foot lengths. This 9-watt at 3000K is 2-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will beneift from immediate energy savings and less maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Director 1-Light 48" Wide Polished Chrome Vanity Light (53035WTPC)
- ILC Replacement for Osram Sylvania HNS S 11W G23 replacement light bulb lamp (HNS S 11W G23 OSRAM SYLVANIA)
- ILC Replacement for Dentsply 70353 replacement light bulb lamp (70353 DENTSPLY)
- ILC Replacement for Iota I-320 (I-320 IOTA)
- SATCO 4 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21297)
- SATCO 11W T2 LED Light Bulb - Medium Base - Frost Finish (S7216)
- SATCO Bulb LED PAR20 7w 3K Dim (S29406)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12447)
- SATCO 5 Watt JCD LED Lamp, Clear, 4000K, G9 Base, 120 Volt (S11235)
- SATCO 5.5-Watt CA10 LED - Frosted - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21853)
- ILC Replacement for GE General Electric G.E Led15et8/g/4/840 replacement light bulb lamp (LED15ET8/G/4/840 GE GENERAL ELECTRIC G.E)
- Satco LED Light Bulbs