Shop All LED Light Bulbs
Satco
9W T2 LED Light Bulb - Medium Base - White Finish
Mfr # S7212
Zoro # G0956525
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S7212
- Zoro # G0956525
- UPC # 045923072123
- Country of Origin China
- Category LED Light Bulbs
Details
Item | Bulb,CFL,9W,T2,Medium Base,Spirals CFL |
Wattage Equivalency | 3800W HAL |
Description
Bulb,CFL,9W,T2,Medium Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Ultra HD Series 200L USB Rechargeable Flashlight (41-4379)
- TCP LED, 17W, DIM, 27KFL, PAR38, Flood (LED17P38D27KFL)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MH400/U)
- LEDLENSER Ledlenser ML4 Warm, 300 Lumens (880568)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21352)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 50K, Bulb Color Temp.: 5000K (S29861)
- SATCO 9.5W A19 LED Frosted 27K E26 Base 220 Degree Beam 120V Non-Dim 4PK (S39596)
- SATCO 5 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11234)
- SATCO 23W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8206)
- SATCO 10W LED Bulb J-Type T3 118mm 120V R7S - 4K Double End 200 Degree Beam (S11223)
- HYLITE LED Repl Lamp for 18W/26W/32W PL CFL, 10W, 778 Lumens, 3500K, 10-Pack (HL-G24A-10W-35K)
- Satco LED Light Bulbs