Shop All LED Light Bulbs
Satco
9W T2 LED Light Bulb - Medium Base - White Finish
Mfr # S7211
Zoro # G0956534
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Shape T2
- Dimmable Non-Dimmable
- Voltage 120V
- Watts 9W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S7211
- Zoro # G0956534
- UPC # 045923072116
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.56 in |
Length | 3.97 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Bulb Shape | T2 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 9W |
Lumens | 550L |
Item | Bulb,CFL,9W,T2,Medium Base,Spirals CFL |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
Standards | cULus - Listed; Dry Rating |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,9W,T2,Medium Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 400W, ED28 Metal Halide HID Light Bulb (MVR400/HOR/ED28/PA)
- SHAT-R-SHIELD LED, 15 W, T8, Medium Bi-Pin (G13) (06645E)
- ILC Replacement for Osram Sylvania Qteb2l650-lp-120/277 (QTEB2L650-LP-120/277 OSRAM SYLVANIA)
- ADVANCE PHILIPS ADVANCE 350 W, 1 Lamp HID Ballast Kit (71A5993-001D)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7212)
- SATCO 9W T2 LED Light Bulb - Candelabra Base - White Finish (S7361)
- SATCO 6W A19 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V (S11770)
- SATCO LED BULB A19 E26 SW 75W 1PK (S12426)
- SATCO Bulb, LED, 9W, A19, Medium, 40K, Non-Dim, PK 100 (S11413)
- SATCO 6.5W LED MR16 LED 5000K 25' beam GU5.3 12V AC/DC (S9494)
- SATCO 13W T10 LED Light Bulb - S14s Base - Frost Finish (S8190)
- Satco LED Light Bulbs