Shop All LED Light Bulbs
Satco
9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish
Mfr # S8539
Zoro # G0969265
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type G24d (2-Pin)
- Bulb Shape PL
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8539
- Zoro # G0969265
- UPC # 045923085390
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.91 in |
Length | 4.69 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | G24d (2-Pin) |
Bulb Color Temp. | 5000K |
Bulb Shape | PL |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 9W |
Light Technology | LED |
Lumens | 1000L |
Item | Bulb,LED,9W,PL,G24d,2-Pin,Base,LED CFL |
Energy Star Compliant | No |
Bulb Finish | Frost |
Wattage Equivalency | 3800W HAL |
Standards | cULus - Classified; cULus - Certified; |
Bulb Beam Angle | 120 |
Housing Material | Unavailable |
CRI | 82 |
Flourescent Equivalent | 18W/26W |
Description
Bulb,LED,9W,PL,G24d,2-Pin,Base,LED CFL, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Socket 3Way Lmphldr 250W (07090-0PG)
- ILC Replacement for Satco S4998 replacement light bulb lamp (S4998 SATCO)
- HALO Perftex™ Baffle, 5110 (5110BB)
- ILC Replacement for Westinghouse 03103 replacement light bulb lamp (03103 WESTINGHOUSE)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8538)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8537)
- SATCO Bulb, LED, 20W, A21,120V-277V, 40K, E26, No Dim, White (S11331)
- SATCO 5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21361)
- SATCO 3 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21202)
- SATCO 2-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11300)
- FEIT ELECTRIC LED, 2.5 W, S11, Intermediate Screw (E17) (BP25S11N/SU/LED)
- Satco LED Light Bulbs