Shop All LED Light Bulbs
Satco
9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish
Mfr # S8533
Zoro # G0969186
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type G24d (2-Pin)
- Bulb Shape PL
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8533
- Zoro # G0969186
- UPC # 045923085338
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.09 in |
Length | 6.63 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | G24d (2-Pin) |
Bulb Color Temp. | 4000K |
Bulb Shape | PL |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 9W |
Lumens | 1000L |
Item | Bulb,LED,9W,PL,G24d,2-Pin,Base,LED CFL |
Energy Star Compliant | No |
Bulb Beam Angle | 120 |
Bulb Finish | Frost |
Standards | cULus - Classified; cULus - Certified; Damp Rating |
Wattage Equivalency | 3800W HAL |
CRI | 82 |
Housing Material | Unavailable |
Flourescent Equivalent | 18W/26W |
Description
Bulb,LED,9W,PL,G24d,2-Pin,Base,LED CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S9395 replacement light bulb lamp (S9395 SATCO)
- METALUX En Led 2X4,5400Lm 3500K, Unv 0-10 Dim Drv (24EN-LD2-54-UNV-L835-CD1-U)
- ILC Replacement for Damar 23762a replacement light bulb lamp (23762A DAMAR)
- ILC Replacement for Sylvania H33gl-400/n replacement light bulb lamp (H33GL-400/N SYLVANIA)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8530)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8532)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8531)
- SATCO 40W 8 ft. T8 LED 50K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29925)
- SATCO 4 Watt LED 3000K Clear Candelabra Base 120-130 Volts (S11210)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9170)
- ILC Replacement for Philips 12t8/48-4000 IF 10/1 TAA replacement light bulb lamp (12T8/48-4000 IF 10/1 TAA PHILIPS)
- Satco LED Light Bulbs